Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BTL-N-PP-16-LBL
Zoro #
G4194111
UPC #
691215084444
Country of Origin
China
Dimensions
Height
6.5"
Labware Height - English
6.5 in
Diameter
2.9 Inches
Details
Item
Graduated Bottle
Capacity
16 oz.
Closure Material
Polypropylene
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Graduation Subdivisions
Milliliters and Ounces
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Mouth
Narrow
Labware Capacity - English
16 oz
Special Features
Standard Cap
Includes Closure
Yes
Description
Graduated Bottle, Closure Material Polypropylene, Special Features Standard Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.