Festoon Pendant Trolley, C-Track

  • Mfr # FTCT-PD

  • Zoro # G4195274


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
1.38 x 2.13
Type
C-Track
Cable Type
Flat
Wheel Tread Dia. (In.)
49/50 in
Number of Trolleys
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTCT-PD
Zoro #
G4195274
UPC #
-
Country of Origin
United States

Dimensions

Cable Size (In.)
1.38 x 2.13
Wheel Tread Dia. (In.)
49/50 in
Trolley Wheel Diameter
0.96875 in

Details

Item
Festoon Pendant Trolley
Type
C-Track
Cable Type
Flat
Number of Trolleys
2
Standards
CSA - Class 6233-01, UL - E90664
Wheel
Steel
Trolley Capacity (Lbs.)
40 lb
Trolley Wheel Material
Steel
Compatible Track Type
C-Track
Min Compatible Flat Cable Ht
1.38 in
Max Compatible Flat Cable Widt
2.13 in
Maximum Load Capacity
40 lb
Compatible Cable Type
Flat
Min Compatible Flat Cable Widt
1.38 in
Max Compatible Flat Cable Ht
2.13 in

Description

Festoon Pendant Trolley, Compatible Track Type C-Track, Compatible I-Beam Size Not Applicable, Compatible Cable Type Flat, Minimum Compatible Flat Cable Height 1.38 in, Maximum Compatible Flat Cable Height 2.13 in, Minimum Compatible Flat Cable Width 1.38 in, Maximum Compatible Flat Cable Width 2.13 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Maximum Load Capacity 40 lb, Trolley Wheel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.