This item is Discontinued.

Midland Radio 2-22 CHANNEL RADIOS, RECHARGEABLE BATTERY LXT380VP3

2-22 CHANNEL RADIOS, RECHARGEABLE BATTERY (Discontinued)

  • Mfr # LXT380VP3
  • Zoro # G4196823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXT380VP3
Zoro #
G4196823
UPC #
046014503809
Country of Origin
China

Dimensions

Width (In.)
1.5
Length (In.)
2.5
Height (In.)
8

Details

Number of Channels
22
Selectable Frequencies
No
Battery Type
AAA
Outdoor Range (Miles)
24
Channel Scan
yes
Includes
belt-clips, rechargeable battery packs, desktop charger, AC adapter, instruction manual
Output Watts
3
Color
Black
Item
Two Way Radio
Band Type
FRS/GMRS
Analog Codes
0

Description

Two Way Radio, Band Type FRS/GMRS, Number of Channels 22, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.