This item is Discontinued.

Fluke Networks Network Tester, Ethernet LAN LRPRO-1000

Network Tester, Ethernet LAN (Discontinued)

  • Mfr # LRPRO-1000
  • Zoro # G4197715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRPRO-1000
Zoro #
G4197715
UPC #
-
Country of Origin
Unknown

Details

Item
Network Tester
Display
LCD
For Use With
LRPRO-REFLCT-OPT, IntelliTone proble, LRPRO-LION, Wireview 1, Wireview 2-6, CIQ-RJA
Application
Ethernet LAN Troubleshooting
Measures
LAN Network Parameters
Features
Troubleshoot Gig Links, Ping Key Devices, Verify 802.1 Settings, Detect PoE Service, Verify Port, Test Cable Wiremap, Locate and ID Cable
Connector Type
RJ45
Includes
LinkRunner Pro, WireView Cable ID #1, Software, USB Cable, Guide, and (4) AA Alkaline Batteries
Adapter Type
USB
Data Safe Monitor
Y
Standards
802.3, 802.1x
Waterproof
No

Description

Network Tester, Display LCD, Application Ethernet LAN Troubleshooting, For Use With LRPRO-REFLCT-OPT, IntelliTone proble, LRPRO-LION, Wireview 1, Wireview 2-6, CIQ-RJA, Features Troubleshoot Gig Links, Ping Key Devices, Verify 802.1 Settings, Detect PoE Service, Verify Port, Test Cable Wiremap, Locate and ID Cable, Measures LAN Network Parameters, Adapter Type USB, Connector Type RJ45, Data Safe Monitor Y, Waterproof N, Standards 802.3, 802.1x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.