Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OK-FAV/R-M
Zoro #
G4198625
UPC #
-
Country of Origin
China
Details
Item
Anti-Vibration Gloves
Palm Material
Full Grain Leather
Palm Construction
Full Grain Leather
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Tan
Cuff
Shirred
Hand
Right
Closure Type
hook-and-loop
Finger Style
Full Finger
Sold As
Each
Description
Anti-Vibration Gloves, Palm Material Full Grain Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.