Illuminated Push Button, 30 mm, 1NO/1NC, Amber

  • Mfr # HT8GDAABF3

  • Zoro # G4198871


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDAABF3
Zoro #
G4198871
UPC #
782116302604
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
6.55 in
Product Height
1.4 in
Overall Depth
6.55 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1.4 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Replacement Lamp
Mfr. No. HT8LEDAF3
Lamp Type
LED
Lamp Voltage
24V AC/DC
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Voltage
24V AC/DC
Contact Rating
10A @ 600V AC/DC
Color
Amber
Contact Form
1NO/1NC
NEMA Contact Rating Designation
A600/P600
Lamp Module Type
Full Voltage
NEMA Rating
12, 13, 3, 3R, 4, 4X
Number of Operators
1
Basic Material
Metal
Type of Operator
Round Extended Guarded Button
Voltage
24V
Contact Type
1NO/1NC
IP Rating
IP65
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Product Type
Push Button Operators
Certifications
UL Listed
Operating mode
Momentary
Actuator
Extended
Lens Color
Amber
Compliances
CE Marked
Light unit type
LED, full voltage
Illumination
Illuminated
Contact configuration
1 NO-1 NC
Operator material
Plastic
Light unit voltage
24 Vac/dc
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
10 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.