This item is Discontinued.

Federal Signal Back-Up Light, LED, White, Round, 4-5/16 Dia 607124-05

Back-Up Light, LED, White, Round, 4-5/16 Dia (Discontinued)

  • Mfr # 607124-05
  • Zoro # G4201994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607124-05
Zoro #
G4201994
UPC #
-
Country of Origin
China

Dimensions

Depth
1-3/4"
Diameter
4-5/16"

Details

Standards
FMVSS 108, SAE J1398, J593
Housing Material
Polycarbonate
Current Drawn
0.3A
Power Source
12V DC
Mounting
Surface
Lamp Type
Led
Includes
Pigtail
Base Material
Polycarbonate
Item
Back-Up Light
Lens Material
Polycarbonate
Color
White
Sub-Category
Single Function Lights
Lens Design
ROUND

Description

Back-Up Light, Standards FMVSS 108, SAE J1398, J593, Power Source 12V DC, Current Drawn 0.3A, Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Polycarbonate, Lens Design Round, Includes Pigtail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.