This item is Discontinued.

Ntn Pillow Block Mntd Bearing, 1-3/8 In. Bore SUCP207-22CC

Pillow Block Mntd Bearing, 1-3/8 In. Bore (Discontinued)

  • Mfr # SUCP207-22CC
  • Zoro # G4202606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP207-22CC
Zoro #
G4202606
UPC #
341352954892
Country of Origin
China

Dimensions

Bore Dia.
1 3/8 in
Overall Width
57.4mm
Overall Height
94.0mm
Bolt Size
M16
Overall Length
167.0mm

Details

Bearing Insert Type
Ball
Bearing Insert Material
440C Stainless Steel
Mounting Surface to Shaft Center
47.6 mm
Series
SUCP
Number of Bolts
2
Temp. Range
-4 Degrees to 248 Degrees F
Housing Material
Stainless Steel
Dynamic Load Capacity
4520 lb
Item
Pillow Block Bearing
Static Load Capacity
3510 lb
Finish
Chrome
Locking Type
Set Screw

Description

Pillow Block Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material Stainless Steel, Overall Height 94.0mm, Overall Length 167.0mm, Overall Width 57.4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.