Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIL2/XL
Zoro #
G4203026
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Height
11"
Boot Height
11"
Fits Shoe Size
11-1/2 to 13
Details
Color
Green
Material
160 Denier Nylon (Upper), Rubber
Gender
Men's
Toe Type
Plain
Waterproof
Yes
Closure Type
Adjustable Strap
Footwear Sole Pattern
Ribbed
Midsole Material
Nylon
Metatarsal Guard
No
Upper Material
Nylon
Shank Material
Nylon
Item
Overboots
Predominant Footwear Color
Green
Outsole Material
Nylon
Resists
Cold Temperatures
Series
VIL2
Description
Overboots, Footwear Sole Pattern Ribbed, Toe Type Plain, Green, Fits Shoe Size 11-1/2 to 13, Boot Height 11 In., Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.