Zoro Homepage
This item is Discontinued.
Eemax 240VAC, Residential Electric Tankless Water Heater, Undersink, 1 Phase SS012240T

240VAC, Residential Electric Tankless Water Heater, Undersink, 1 Phase (Discontinued)

  • Mfr # SS012240T
  • Zoro # G4204916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS012240T
Zoro #
G4204916
UPC #
091654020100
Country of Origin
Unknown

Dimensions

Depth
5"
Wire Size
6 AWG
Height
9-3/4"
Width
5-1/2"

Details

Item
Electric Tankless Water Heater
Water Heater Design
Point-of-Use
Water Heater Application
Undersink
Commercial / Residential
Residential
Min. Flow Activation
0.75 gpm
Water Connection
3/4" NPT
Watts
11,500
Amps AC
48
Temp. Rise @ 1.5 GPM
52.3 Degrees F
Pressure Range
25 to 150 psi
Residential / Commercial
Residential
Voltage
240VAC
Temp. Range
100 Degrees to 140 Degrees F
Mounting
Vertical
Temp. Rise @ 2.5 GPM
31.4 Degrees F
Features
Cut Energy Costs - Flow Switch Activates Heater Only on Demand, Stylish Stainless Steel Exterior, 99% Energy Efficient, Compact Design - No Need for a Bulky Tank, Ease of Installation, Cold Water Feed Only, on Demand Hot Water - Never Run Out
Phase
1
Standards
UL 499
Max. Flow Rate
2 gpm
Elements
Single Replacement Heating Cartridge Insert

Description

Electric Tankless Water Heater, Phase 1, Features Cut Energy Costs - Flow Switch Activates Heater Only on Demand, Stylish Stainless Steel Exterior, 99 Percent Energy Efficient, Compact Design - No Need for a Bulky Tank, Ease of Installation, Cold Water Feed Only, on Demand Hot Water - Never Run Out

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.