Push Button Operator, Extended, Momentary Action, Not Applicable Release, Illuminated, Green

  • Mfr # HT8GDGL1

  • Zoro # G4205871


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDGL1
Zoro #
G4205871
UPC #
782116301331
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
6.55 in
Product Height
1.4 in
Overall Width
2 in
Overall Depth
6.55 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Type of Operator
Full Guarded Button
Lamp Voltage
6V AC
Lamp Module Voltage
120V AC
IP Rating
IP65
Basic Material
Metal
Lamp Type
LED
Color
Green
NEMA Rating
12, 3R, 4X
Lamp Module Type
Transformer
Bezel
Metal
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Features
Allen Bradley Compatible
Series
HT800
Operating mode
Momentary
Light unit voltage
120 Vac/dc
Compliances
CE Marked
Certifications
CSA Certified
Actuator
Extended
Illumination
Illuminated
Light unit type
LED, transformer
Operator material
Plastic
Lens Color
Green
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Number of Indicator Lights
1
Product Type
Push Button Operators
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operator Material
Polymer
Hazardous Location Specification
Not Rated

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Green, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.