Illuminated Push Button, 30 mm, 1NC, Red

  • Mfr # HT8GBRBF7

  • Zoro # G4208337


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT8GBRBF7
Zoro #
G4208337
UPC #
782113591698
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
IP Rating
IP65
Lamp Voltage
120V AC
Lamp Module Voltage
120V AC
Replacement Lamp
Mfr. No. HT8LEDRF7
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Type
LED
Contact Form
1NC
Contact Rating
10A @ 600V AC/DC
Type of Operator
Round Button
Bezel
Anodized Aluminum/Mounting Rings
Basic Material
Metal
Color
Red
Contact Type
1NC
Lamp Module Type
Full Voltage
Number of Operators
1
NEMA Contact Rating Designation
A600/P600
Voltage
120v
Bezel Material
Chrome
Series
HT800
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight
Product Type
Push Button Operators
Contact configuration
1 NC
Certifications
UL Listed
Lens Color
Red
Actuator Color
Red
Operating mode
Momentary
Special features
HT800 series
Operator material
Plastic
Illumination
Illuminated
Light unit voltage
120 Vac/dc
Light unit type
LED, full voltage
Application
Pushbutton
Actuator function
Momentary
Actuator
Extended
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
120 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.