Illuminated Push Button, 30 mm, 2NO/2NC, Amber

  • Mfr # HT8GBAF1Q1F7

  • Zoro # G4208784


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GBAF1Q1F7
Zoro #
G4208784
UPC #
782113682822
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Overall Width
2 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Module Type
Full Voltage
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel
Anodized Aluminum/Mounting Rings
Type of Operator
Round Button
Contact Type
2NO/2NC
Basic Material
Metal
Lamp Voltage
120V AC
Contact Form
2NO/2NC
Lamp Module Voltage
120V AC
Replacement Lamp
Mfr. No. HT8LEDAF7
Color
Amber
Lamp Type
LED
Contact Rating
10A @ 600V AC/DC
Number of Operators
1
NEMA Contact Rating Designation
A600/P600
Voltage
120v
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Series
HT800
Application
Pushbutton
Product Type
Push Button Operators
Light unit type
LED, full voltage
Contact configuration
2 NO-2 NC
Operator material
Plastic
Special features
HT800 series
Illumination
Illuminated
Actuator
Extended
Light unit voltage
120 Vac/dc
Actuator Color
Amber
Lens Color
Amber
Operating mode
Momentary
Actuator function
Momentary
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.