Heat Resistant Gloves, Terry Cloth, 350 Degrees F Max Temp., Brown/White, Men's XL, 1 PR
Mfr # 636HR-LS
Zoro # G4208793
product price:Â $14.15
/prKey Features
Size
Men's XL
Material
Terry Cloth
Max. Temp.
350 Degrees F
Lining
Unlined
Color
Brown/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636HR-LS
Zoro #
G4208793
UPC #
-
Country of Origin
China
Dimensions
Size
Men's XL
Details
Item
Heat Resistant Gloves
Material
Terry Cloth
Max. Temp.
350 Degrees F
Lining
Unlined
Color
Brown/White
Cuff
Gauntlet
Application
Handling Applications In Foundries And Forges, Plus Small And Large Castings Handling
Cut
Gunn
Thumb Style
Straight
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Sold As
Pair
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.