1/4 in Drive, 6mm Metric Socket, 6 Points, Steel, Chrome, 6 mm

  • Mfr # 40704

  • Zoro # G4209371


product price:  $8.39
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40704
Zoro #
G4209371
UPC #
025141407044
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
6mm
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
6mm
Socket Size
6 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Output Type
6 pt
Tether Capable
Tether Capable
Socket Type
Standard
Features
Corrosion Resistant
Drive Type
Hand
Category Type
Hex Socket
Material
Alloy Steel
Measurement Type
Metric
Standards
ASME B107.110-2012
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
No
Insulated
No
Locking
No
Product Type
Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included

Description

Socket, Socket Size 6 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.