Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-31620K
Zoro #
G4211137
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Disc Dia.
1"
Details
Item
Quick Change Disc
Attaching System
TR
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
Predator
Backing Material
Cloth
Backing Weight
Y
Color
Yellow
Max. RPM
40,000
Attachment Type
Turn-On/Off
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Grade Fine, Grit 120, Series Predator, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.