Fire Blanket and Pouch, Carbon Felt

  • Mfr # S97453

  • Zoro # G4213903


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Carbon Fiber
Overall Length
6 ft
Resistance Properties
resistant to sparks and spatter
Case Size
18 x 12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S97453
Zoro #
G4213903
UPC #
032738029299
Country of Origin
United States

Dimensions

Overall Length
6 ft
Case Size
18 x 12-1/2 in
Blanket Length
72 in
Blanket Width
60 in
Overall Width
5 ft
Storage Container Size
12 1/2 in W x 18 in H

Details

Item
Fire Blanket
Color
Gray
Material
Carbon Fiber
Resistance Properties
resistant to sparks and spatter
Blanket Material
Carbon Fiber
Max. Temp. Rating
3000 Degrees F
Case Color
Red
Blanket Color
Gray
Storage Container Type
Pouch
Maximum Operating Temperature
3,000 Degrees F
Storage Container Color
Red
Blanket Coating
None
Material Weight
17 oz

Description

Fire Blanket, Blanket Coating None, Blanket Color Gray, Blanket Material Carbon Fiber, Overall Length 6 ft, Overall Width 5 ft, Storage Container Color Red, Storage Container Size 12 1/2 in W x 18 in H, Storage Container Type Pouch, Material Weight 17 oz, Maximum Operating Temperature 3,000 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.