This item is Discontinued.

3M Foil Tape, 2 In x 60 yd., Silver 425

Foil Tape, 2 In x 60 yd., Silver (Discontinued)

  • Mfr # 425
  • Zoro # G4214761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425
Zoro #
G4214761
UPC #
-
Country of Origin
United States

Dimensions

Length
60 yd.
Width
2"
Thickness
4.6 mil

Details

Item
Foil Tape
Performance Temp.
-65 Degrees to 300 Degrees F
Tensile Strength
30 lb./in.
Material
Aluminum
Color
Silver
Standards
SAE-AMS-T-23397, FAR 25.853 & FAR 25.855 Appendix F, Part 1
Adhesive
Acrylic
Shape
Continuous Roll
Adhesion Strength
47 oz./in.

Description

Foil Tape, Standards SAE-AMS-T-23397, FAR 25.853 & FAR 25.855 Appendix F, Part 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.