Zoro Homepage
This item is Discontinued.
Philips LED Spotlight, PAR20,3000K, Warm 418582

LED Spotlight, PAR20,3000K, Warm (Discontinued)

  • Mfr # 418582
  • Zoro # G4215942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418582
Zoro #
G4215942
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3-1/2"
Max Overall Bulb Length
3-1/2"
Bulb Dia.
2.5 in
Overall Length
3.5

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR20
Voltage
120
Watts
7
Lumens
280
Average Bulb Life
25,000 hr.
Item
LED Spotlight
Bulb Beam Angle
25 Degrees
Bulb Designation
7PAR20/END/F25 3000-1250 DIM 6/1
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Special Features
Dimmable

Description

LED Spotlight, Lamp Type Reflector, Lamp Shape PAR20, Dimmable, Base Type Medium Screw (E26), 7 Watts, 120 VoltageStandard Halogen Equivalent (Watts) 50, Initial Lumens 280, Color Warm, Color Temp. 3000K, CRI 83, Average Life 25,000 hr., indoor, Lamp Dia. 2.5 In., Max. Overall Length 3.5 In., Beam Angle 25 Degrees , Lamp Designation 7PAR20/END/F25 3000-1250 DIM 6/1, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.