This item is Discontinued.

Contico Polishing Pad, 7-3/4 In, White, PK10 14407

This item is Discontinued.

Contico

Polishing Pad, 7-3/4 In, White, PK10 (Discontinued)

Mfr # 14407
Zoro # G4216834
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14407
Zoro #
G4216834
UPC #
-
Country of Origin
United States

Dimensions

Floor Pad Size
7-3/4 in
Size
7-3/4"

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
White
Pad/Brush Shape
Round
Item
Polishing Pad
Sub-Category
Polishing Pads
Color
White
Color Family
White

Description

Polishing Pad, Color White, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.