Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6520
Zoro #
G4217281
UPC #
092311652009
Country of Origin
Unknown
Dimensions
Earplug Size
M
Details
Earplug Material
Foam
Item
Hearing Band
Noise Reduction Rating NRR
22dB
Cord Options
Banded
Earplug Shape
Pod
Earplug Color
Green
Pairs Per Package
10
Standards
ANSI S3.19-1974
Band Color - Hearing Protection
Blue
Description
Hearing Band, Earplug Shape Pod, Cord Options Banded, Earplug Size M, Earplug Material Foam, Standards ANSI S3.19-1974, Earplug Color Green, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.