Zoro Homepage
This item is Discontinued.
Fluke Networks Fiber Optic Tester, Singlemode DTX-CERTIFIBER-S

Fiber Optic Tester, Singlemode (Discontinued)

  • Mfr # DTX-CERTIFIBER-S
  • Zoro # G4217482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTX-CERTIFIBER-S
Zoro #
G4217482
UPC #
754082071969
Country of Origin
United States

Details

Item
Fiber Optic Tester
Application
Optical Loss Length Testing
For Use With
Singlemode Fiber
Display
LCD
Measures
Power Levels in dBm
Features
Main and Remote and Accessories
Includes
DTX-SFM2 and One Set of SM SC/SC Test Reference Cords
Adapter Type
SC
Waterproof
No

Description

Fiber Optic Tester, Features Main and Remote and Accessories, Includes DTX-SFM2 and One Set of SM SC/SC Test Reference Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.