Wobble Extension 1/4" Dr, 14 in L, 1 Pieces, Chrome

  • Mfr # 40934

  • Zoro # G4218356


product price:  $28.79
/ea

Key Features

Drive Size
1/4"
Finish
Chrome
Number of Pieces
1
Features
Corrosion Resistance
For Use With
1/4" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40934
Zoro #
G4218356
UPC #
025141409345
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
14 in
Output Drive Size
1/4"
Input Drive Size
1/4 in
Socket Size
1/4 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
Features
Corrosion Resistance
For Use With
1/4" Drive Sockets
Standards
ASME B107.110-2012
SAE or Metric
SAE
Locking
No
Output Drive Type
Male Square
Drive Type
Hand
Measurement Type
SAE
Material
Alloy Steel
Impact Rated
No
Number of Points
6, 4
Non-Sparking
No
Output Drive Shape
Square
Input Drive Gender
Female
Output Drive Gender
Male
Socket Extension Type
Wobble
Insulated
No
Input Drive Shape
Square
Socket Extension Style
Wobble
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 40934 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 40934 Wobble Socket Extension is a robust tool designed for use with 1/4" drive sockets. With an overall length of 14 inches, this extension provides ample reach for those hard-to-access areas. The input and output drive sizes are both set at a standard 1/4", making it suitable for various applications. This wobble socket extension adheres to the ASME B107.110-2012 standards, ensuring its quality and reliability.
Constructed from alloy steel, this product offers durability and longevity even in demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of corrosion resistance, protecting the tool from wear and tear over time. The output drive shape is a six-point design which can provide increased torque when needed.
This single-piece wobble socket extension features a female input drive gender and male output drive type, designed specifically for hand-driven tasks. However, please note that it's not rated for impact usage nor does it have non-sparking or insulated properties or locking capabilities. It operates within SAE measurements system making it compatible with other tools using similar standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.