T-Bar Style 3-3/4 in. (96 mm) CTC Modern Matte Black Cabinet Hardware Handle/Pull (25-Pack)

  • Mfr # SP-HW3-3/4-MB-M-25

  • Zoro # G421841692


product price:  $21.15
/pk 25, $0.85/ea

Key Features

Finish
Matte Black
Color
Black
Material
Zinc
Length
1.25 in
Width
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-HW3-3/4-MB-M-25
Zoro #
G421841692
UPC #
704780222224
Country of Origin
China

Dimensions

Length
1.25 in
Width
0.375 in

Details

Finish
Matte Black
Color
Black
Material
Zinc
Item
Cabinet Pull

Description

Upgrade your space with the Sapphire T-Bar Style 3-3/4 in. Cabinet Handle/Pull - a sleek, modern solution for kitchens, bathrooms, and furniture. Designed for comfort and durability, each handle offers a secure grip and long-lasting performance in both residential and commercial settings. Precision-engineered for easy installation, the rear-mounted design ensures a clean, professional look.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.