Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome

  • Mfr # 40962

  • Zoro # G4218557


product price:  $13.69
/ea

Key Features

Drive Size
1/4"
Overall Length
6 in
Finish
Chrome
Number of Pieces
1
Features
Diamond Knurled Grip, Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40962
Zoro #
G4218557
UPC #
025141409628
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
6 in
Output Drive Size
1/4"
Input Drive Size
1/4 in
Socket Size
1/4 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
Features
Diamond Knurled Grip, Corrosion Resistance
For Use With
1/4" Drive Sockets
Number of Points
6, 4
Drive Type
Hand
Standards
ASME B107.110-2012
SAE or Metric
SAE
Impact Rated
No
Locking
No
Measurement Type
SAE
Output Drive Type
Male Square
Material
Alloy Steel
Output Drive Shape
Square
Output Drive Gender
Male
Non-Sparking
No
Input Drive Shape
Square
Input Drive Gender
Female
Insulated
No
Socket Extension Type
Standard
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

Product details about the SK PROFESSIONAL TOOLS - 40962 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 40962 Socket Extension is a standard type extension with an overall length of 6 inches. It features an output drive size and socket size of 1/4", making it suitable for use with corresponding 1/4" drive sockets. The input drive size also measures at 1/4 in, designed to accommodate tools with a matching square-shaped female input drive. This product adheres to the ASME B107.110-2012 standards, ensuring its compatibility with various hand-driven applications.
Crafted from alloy steel, this socket extension exhibits robustness and durability that can withstand regular usage in different work scenarios. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, contributing to the longevity of the tool. One notable feature is its diamond knurled grip which aids in providing better handling during operations.
This single-piece socket extension has an output drive gender of male and comes in a six-point shape for efficient torque transmission during tasks requiring rotational force application. Despite being non-insulated and non-sparking, it's built to perform under normal conditions without locking mechanisms involved. Note that while this tool is SAE measured, it isn't rated for impact use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.