4/7M2300JB Polyflex JB Belts

  • Mfr # 89134230

  • Zoro # G421905738


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
7M/JB
Number of Ribs
4
Top Width
1.3 in
Thickness
0.2 in
Outside Length
90.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89134230
Zoro #
G421905738
UPC #
072053716221
Country of Origin
United States

Dimensions

Top Width
1.3 in
Thickness
0.2 in
Outside Length
90.28 in

Details

V-Belt Section
7M/JB
Number of Ribs
4
Material
Smooth
Reinforcing Cord Material
Polyester

Description

Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.