Jump Start Kit, 30 ft.

  • Mfr # 6119

  • Zoro # G4220386


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Amps
500A
Application
Professional
Includes
Insulated Clamps, SB175 Connector with Cover, Side Terminal Adaptors, Tangle-Free Twin Extruded Cable
Material
Steel/Copper
Length
30 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6119
Zoro #
G4220386
UPC #
099684003087
Country of Origin
United States

Dimensions

Length
30 ft.
Cable Length (Ft.)
30+4
Cable Length
30 ft

Details

Amps
500A
Application
Professional
Includes
Insulated Clamps, SB175 Connector with Cover, Side Terminal Adaptors, Tangle-Free Twin Extruded Cable
Material
Steel/Copper
Type
Stranded Copper
Connection Type
Plug-in
Gauge
4 AWG
Item
Plug-In Booster Cable Set
Cable Color
Black
Copper (AWG/kcmil)
4 / 41.4
Category Type
Jump Starters
Max. Amps
500 A
Function
500A Solid copper
Jaw Type
Standard Jaw
Strength Rating
Heavy Duty
Cable Connection Type
Crimped
Cable Jacket Material
PVC/TPE
Maximum Current
500 A
Cable Wire Material
Copper
Cable Wire Gauge
4 AWG
Clamp Body Material
Steel
Cable Jacket Color
Black

Description

Plug-In Booster Cable Set, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 4 AWG, Maximum Current 500 A, Jaw Type Standard Jaw, Cable Length 30 ft, Cable Jacket Color Black, Cable Jacket Material PVC/TPE, Cable Wire Material Copper, Clamp Body Material Steel, Includes Insulated Clamps, SB175 Connector with Cover, Side Terminal Adaptors, Tangle-Free Twin Extruded Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.