Shelf Divider, 24"D x 24"W x 8"H, Chrome

  • Mfr # DD24C-1PK

  • Zoro # G4221287


product price:  $24.79
/ea

Key Features

Overall Depth
2 in
Overall Height
8 in
Material
Steel
Finish
Chrome
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD24C-1PK
Zoro #
G4221287
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2 in
Overall Width
24 in
Overall Height
8 in
Depth
24"
Width
24"
Height
8"
For Shelf Depth
24 in

Details

Item
Shelf Divider
Material
Steel
Finish
Chrome
Color
Silver
Includes
(1) Shelf Divider
For Use With
Metro Super Erecta Wire Shelving

Description

Shelf Divider, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 24 in, Includes (1) Shelf Divider, Overall Depth 2 in, Overall Height 8 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.