Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31687
Zoro #
G4222102
UPC #
738501316879
Country of Origin
India
Dimensions
Handle Length
36 in
Details
Handle Material
Polypropylene/Nuplaglas(R)
Item
Axe
Type
Pick Head
Handle
Ergonomic
Head Weight
6 lb.
Grip Type
Single Bit
Handle Design
Ergonomic
Application
Fire Fighting Demolition
Description
Axe, Grip Type Single Bit, Handle Length 36 in, Handle Material Polypropylene/Nuplaglas(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.