This item is Discontinued.

Dayton Air Circulator Non-Oscillating, 115V AC 6RJU9

Air Circulator Non-Oscillating, 115V AC (Discontinued)

  • Mfr # 6RJU9
  • Zoro # G4223326
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6RJU9
Zoro #
G4223326
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
1/2 in
Height
33 in
Width
33 in
Blade Dia.
30"
Max. Depth
14-1/4"
Outside Dia.
33"

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
115V AC
Phase
1
Motor HP
1/2
Drive Type
Direct
Blade Material
Aluminum
Sound Level
78dBA
Item
Air Circulator
Motor Insulation
Class B
Air Velocity (FPM) @ 60 Ft.
180
Thermal Protection
Auto
Full Load Amps
6.2
CFM High
9612
Operating Amps
6.3/.31
Air Velocity (FPM) @ 40 Ft
310
Speeds
Variable
Max. Ambient Temp.
104 Degrees F
Includes
Variable Speed Controller
Motor Enclosure
Open Dripproof
Number of Blades
3
Air Velocity @ 60 Ft.
180
Requires
Mounting Device
Air Velocity @ 10 Ft.
1190
Air Velocity (FPM) @ 10 Ft.
1190
Assembled
Yes
Oscillating / Non-Oscillating
Non-Oscillating
Wire Guard Finish
Gray Polyester Powder Coated
Air Velocity @ 40 Ft.
310
Housing Material
Steel
Fan RPM
1300/300
Motor Type
DC Brushless
Guard Material
Steel
Air Velocity @ 20 Ft.
750/130
Standards
UL, cUL, OSHA
Mobile/Stationary
Stationary
Air Velocity (FPM) @ 20 Ft.
750/130
Environmental Applications
Industrial
Watts
373
Oscillating
No
Motor RPM
Variable
Bearing Type
Ball
Application
Spot Cooling and People Cooling
Hz
60

Description

High Efficiency Air Circulator, Blade Dia. 30 in, Stationary, Non-Oscillating, Variable Speeds, Voltage 115V AC, 1 Phase, CFM High 9612, Air Velocity @ 20 Ft. 750/130, Motor HP 1/2, Motor RPM Variable, Operating Amps 6.3/.31, Fan RPM 1300/300, Sound Level 78dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 373, Motor Type DC Brushless, Drive Type Direct, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 14-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.