Zoro Homepage
This item is Discontinued.
Kh Industries Flat Festoon Cable, PVC, 12/4c, 130 Ft L FTCB-12/4-130

Flat Festoon Cable, PVC, 12/4c, 130 Ft L (Discontinued)

  • Mfr # FTCB-12/4-130
  • Zoro # G4225374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTCB-12/4-130
Zoro #
G4225374
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size (AWG)
12
Width (In.)
.800
Length (Ft.)
130
Height (In.)
.260

Details

Item
Flat Festoon Cable
Conductors
4
Type
PVC Jacket,600 V
Weight/Ft. (Lb.)
.18
Temp. Range (F)
-40 Degrees C TO 105 Degrees C
Amps
33
Color
Yellow
Standards
UL, CSA

Description

Flat Festoon Cable, Color Yellow, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.