Hand Sanitizer Foam, 1200mL ADX-12 Refill, PK3
Mfr # 8805-03
Zoro # G4225733
product price:Â $108.99
/pk 3, $36.33/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Formula
Ethyl Alcohol
Fragrance
Fruity
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8805-03
Zoro #
G4225733
UPC #
073852029963
Country of Origin
United States
Dimensions
Container Size
1,200 mL
Size
1,200 mL
Details
Item
Hand Sanitizer
Form
Foam
Container Type
Cartridge
Formula
Ethyl Alcohol
Fragrance
Fruity
Color
Clear
Hygiene Form
Foam
Hygiene Series
ADX-12
Uses Dispenser
8820-06, 8828-06
Package Type
Bottle
Requires Dispenser
Yes
Operation Mode
Pump
Industry Type
Healthcare
Standards
FDA
Hygiene Properties
Antimicrobial, Moisturizing
Packaging Type
Case
Application
Healthcare
Manufacturer Dispenser Part Number
8820-06, 8828-06, 8828-06-UV
Alcohol Content
70 %
Product Type
Hand Sanitizer
NSF Rating
Not Rated
Series
ADX-12(TM)
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fruity, Hygiene Properties Antimicrobial, Moisturizing, Requires Dispenser Yes, Series ADX-12(TM), Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 8820-06, 8828-06, 8828-06-UV, Color Clear, Product Type Hand Sanitizer, Standards FDA, Application Healthcare, Alcohol Content 70 Percent, Features Not Applicable, Package Quantity 3
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.