This item is Discontinued.

Bunting Bearings 32 X 40 X 20 Mm. C93200 Cast Bronze Metric Sleeve Brg CBM032040020

32 X 40 X 20 Mm. C93200 Cast Bronze Metric Sleeve Brg (Discontinued)

  • Mfr # CBM032040020
  • Zoro # G4226451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBM032040020
Zoro #
G4226451
UPC #
717905208782
Country of Origin
Unknown

Dimensions

Inside Dia.
32mm
Outside Dia.
40mm
Length
20mm

Details

Item
Sleeve Bearing
Material
C93200 Cast Bronze (SAE660)
Temp. Range (F)
-40 to 500
Max. Pv
75,000
Color
Bronze

Description

Sleeve Bearing, Color Bronze

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.