Zoro Homepage
This item is Discontinued.
Rite In The Rain All Weather Book, Journal, 4-3/4x7-1/2 in 390

All Weather Book, Journal, 4-3/4x7-1/2 in (Discontinued)

  • Mfr # 390
  • Zoro # G4226591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390
Zoro #
G4226591
UPC #
632281390114
Country of Origin
United States

Dimensions

Sheet Size
4-3/4" x 7-1/2"

Details

Paper Color
White
Number of Sheets
80
Features
Polydura Cover
Cover Color
Yellow
Cover Material
Polydura
Backing
Polydura
Paper Weight
32 lb.
Item
All Weather Book
Binding
Bound with Sewn Pages
Rule
Journal
Type
Standard Size

Description

All Weather Book, Rule Journal, Number of Sheets 80, Paper Weight 32 lb, Sheet Size 4 3/4 in x 7 1/2 in, Binding Bound with Sewn Pages, Paper Color White, Cover Color Yellow, Cover Material Polydura

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.