Chucking Reamer, 7/64 In., 4 Flute, HSS

  • Mfr # 11V313

  • Zoro # G4227002


product price:  $5.79
/ea

Key Features

Size - Decimal
7/64 in - 0.1094
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11V313
Zoro #
G4227002
UPC #
190735379851
Country of Origin
India

Dimensions

Size - Decimal
7/64 in - 0.1094
Flute Length
7/8 in
Reamer Size
7/64 in
Dimension Type
Fractional Inch
Overall Length
3 1/2 in
Shank Size
0.1094"
Size
7/64"
Size- Decimal
7/64" (0.1094)
Shank Dia.
7/64 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Cutting Direction
Right Hand
Spiral Direction
Neutral
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Decimal Equivalent
0.1094
Number of Flutes
4
Shank Type
Straight
Chamfer
45 Degrees
Material
High Speed Steel
Secondary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 7/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.