
Steel Drum Dolly, 19-1/2 in Overall Diameter, 4 in Floor Clearance, Rubber Casters, Light Blue
Mfr # 76-R
Zoro # G422717927
product price:Â $88.85
/ea
Free Shipping & Returns
Key Features
Overall Height
5 in
Overall Length
19-1/2 in
Overall Width
19-1/2 in
Material
All Welded Steel
Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
76-R
Zoro #
G422717927
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 in
Overall Length
19-1/2 in
Overall Width
19-1/2 in
Details
Material
All Welded Steel
Color
Light Blue
Load Capacity
1,000 lbs
Item
Drum Dolly
Assembled
Yes
Includes
Holds up to 30 gallons or less
Color/Finish
Powder Coat
Caster Material
Rubber
Casters
4 Swivel
Description
All welded steel, Heavy Duty Drum Dolly. Holds standard 30 gallon drum or other similar sized containers. Floor clearance of 4in H. 19-1/2in overall diameter. 4 swivel- 3in x 1-1/4in rubber casters. Capacity 1,000 lbs. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.