
Filing Cabinet Desk, 60 in W x 28 in D x 33 in H, Putty
Mfr # SD-2860-NPH
Zoro # G422720668
product price:Â $1,387.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Series
SD
Overall Width
60 in
Overall Depth
58 in
Finish
Powder Coat
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-2860-NPH
Zoro #
G422720668
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
33-1/4 in
Overall Depth
58 in
Details
Item
Shop Desk
Series
SD
Finish
Powder Coat
Color
Putty
Handle
Recessed Handle
Number of Drawers
6
Material
All Welded Steel
Assembly
Assembled
Description
All welded steel, Heavy Duty Shop Desk. Equipped with a steel top, double pedestal, and six cylin Der locking drawers. Each drawer opens on full extension telescoping ball bearing glides. No top desk riser. Dimensions 60in W x 28in D x 33-1/4in H. Powdwer Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.