25 X 32 X 30 X 39 X 3.5Mm C93200 Cast Bronze Metric Flanged Brg Pk5 (Discontinued)
- Mfr # CFM025032030
- Zoro # G4227553
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CFM025032030
Zoro #
G4227553
UPC #
717905206252
Country of Origin
Unknown
Dimensions
Inside Dia.
25mm
Outside Dia.
32mm
Length
30mm
Flange Dia. (mm)
39
Flange Thickness (mm)
3
Details
Item
Flanged Sleeve Bearing
Material
C93200 Cast Bronze (SAE660)
Temp. Range (F)
-40 to 500
Max. Pv
75000
Color
Bronze
Description
Flanged Sleeve Bearing, Color Bronze, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.