Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61510-4
Zoro #
G4227587
UPC #
023169117263
Country of Origin
Unknown
Dimensions
Length
9 3/4 in
Height
4 in
Width/Diameter
3 3/4 in
Details
Filter Type
Exhaust Filter
Item
Cartridge Filter
Efficiency
HEPA
Filter Reusability
Non-Reusable
Filter Pickup Type
Dry
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Sanitaire
Fits Vacuum Models
SC4500
Filtration Type
HEPA
Filter Material
Paper
Filter Efficiency
99.97% at 0.3 micron
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC4500, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 4 in, Length 9 3/4 in, Width/Diameter 3 3/4 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.