
Nexel 4 Shelf, Chrome ESD Wire Shelving Unit, Starter, 72"W x 12"D x 86"H
Mfr # B3150034
Zoro # G422795529
product price:Â $366.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter Unit
Width
72 in
Depth
12 in
Height
86 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B3150034
Zoro #
G422795529
UPC #
-
Country of Origin
China
Dimensions
Width
72 in
Depth
12 in
Height
86 in
Details
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Chrome
Shelf Capacity
600 lbs
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. ESD Starter Units include 4 shelves, 4 posts, 4 sets aluminum shelf clips, 1 grounding chain and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.