Henri Chrome 3 Light Vanity

  • Mfr # 7700-3V-CH

  • Zoro # G422842681


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
10-1/4 in
Length
6-1/2 in
Width
24 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7700-3V-CH
Zoro #
G422842681
UPC #
685659213058
Country of Origin
Viet Nam

Dimensions

Height
10-1/4 in
Length
6-1/2 in
Width
24 in

Details

Item
Vanity
Color
Chrome
Voltage
120 V
Shade Material
Glass
Series
Henri
Includes
Installation hardware
Housing Material
Steel
Damp/Wet Rating
Damp
Shade Finish
White Opal

Description

Gleaming metal gives this chrome three-light vanity light a sleek, mirrored presence that bounces reflections around the room and instantly sharpens the vanity area. Crystal accents beneath each shade catch the light, while the opal glass keeps that brightness gentle enough for relaxed evening wind downs. Over a wide sink or floating vanity, this radiant fixture links faucets, hardware, and framed mirrors into one cohesive, urbane scene.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.