Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Movex Suction Nozzle, For 2 In Extractor Arms MS 300-50

Suction Nozzle, For 2 In Extractor Arms (Discontinued)

  • Mfr # MS 300-50
  • Zoro # G4228804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS 300-50
Zoro #
G4228804
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 in
Size
300mm

Details

Item
Suction Nozzle
Material
Aluminum
For Use With
2 in dia TERFU Extractor Arms
Finish
Aluminum

Description

Suction Nozzle, Aluminum, For Use With 2 In. Diameter TERFU Extractor Arms, Length 12 In., Size 300mm, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.