Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK

  • Mfr # U04104.031.0150

  • Zoro # G4229172

CAD Available

product price:  $15.19
/pk 100, $0.15/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.031.0150
Zoro #
G4229172
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
7/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex

Description

The ZORO SELECT - U04104.031.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is used to securely join together materials in various industrial applications and provides essential support in construction, manufacturing, and engineering projects. It meets ASME B18.2.1 dimensional standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The product has a length of 1-1/2 inches.
  • Finish: The product has a zinc yellow finish.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material & Grade/Class: Made from steel with grade 8 classification indicating strength, hardness and resistance properties suitable for various applications.
  • Rockwell Hardness: Rockwell Hardness is measured as HRC33.
  • Tensile Strength: Tensile strength is rated at 150000 psi.
  • Thread Direction & Size : Right-hand thread direction that tightens clockwise; size is 5/16"-18."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.