Back-Up Light, LED, Wh, Grommet, Round, 4 Dia (Discontinued)
- Mfr # AX44WG - KIT
- Zoro # G4230737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AX44WG - KIT
Zoro #
G4230737
UPC #
-
Country of Origin
Multiple
Dimensions
Height
1-3/4"
Diameter
4"
Details
Lamp Type
Led
Current Drawn
160mA
Housing Material
Polycarbonate
Mounting
Grommet
Power Source
12V DC
Color
White
Lens Design
ROUND
Item
Back-Up Light
Includes
Rubber Grommet, Pigtail
Lens Material
Polycarbonate
Base Material
Polycarbonate
Features
Sealed
Sub-Category
Single Function Lights
Description
Round Back Up Light, Lens Color Clear, Lens Polycarbonate, Width 1.75 In., Dia. 4 In., Color Clear, Amps AC 160Milliamps, Voltage 12.8VDC, Voltage (DC) 12, Mounting Grommet, Includes Lamp, Grommet and Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.