Cut Resistant Coated Gloves, Cut Level A3 , Foam Nitrile , Smooth , S 1 PR

  • Mfr # 577S-06-V

  • Zoro # G4230823


product price:  $12.15
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577S-06-V
Zoro #
G4230823
UPC #
713740557061
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
10.25 in
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
DURACoil(TM)
ANSI/ISEA Cut Grams
Greater than 1000
Glove Cut
Clute
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Level
4
ANSI/ISEA Puncture Force
Greater than 100
Palm Material
Nitrile
Thumb Style
Wing
Glove Hand Style
Left and Right
Stitching Material
HPPE/Nylon/Spandex(R)
ANSI/ISEA Abrasion Cycles
Greater than 20,000
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.