DROPLET BLD TRAY W/INSRTS 16MM
Mfr # HS2200B
Zoro # G4231087
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Includes
Test tube rack
Overall Width
10 3/8 in
Color
Blue/Green
Material
ABS
Holds
gauze, needles, sharps container, tape, Vials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS2200B
Zoro #
G4231087
UPC #
-
Country of Origin
China
Dimensions
Overall Width
10 3/8 in
Height
6 3/4 in
Width
10 3/8 in
Length
17 in
Overall Length
16 3/4 in
Overall Height
6 3/4 in
Details
Item
Blood Collection Tray
Includes
Test tube rack
Color
Blue/Green
Material
ABS
Holds
gauze, needles, sharps container, tape, Vials
Number of Compartments
8
Type
16mm test tube
Product Type
Blood Collection Organizer
Description
Item Blood Collection Tray, Number of Compartments 8, Material ABS, Blue/Green, Height 6 3/4 in, Length 17 in, Width 10 3/8 in, Includes Test tube rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.