3/8 in Drive Impact Socket Standard Socket, Black Phosphate, Flex 10mm Size, 2-1/8" L
Mfr # 33360
Zoro # G4231202
product price:Â $30.79
/eaKey Features
Drive Size
3/8 in
Overall Length
2 1/8 in
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33360
Zoro #
G4231202
UPC #
025141333602
Country of Origin
China
Dimensions
Drive Size
3/8 in
Size
10mm
Overall Length
2 1/8 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Category Type
Impact Socket
Features
Corrosion Resistant
Material
Alloy Steel
Drive Type
Square
Impact Rated
No
Output Type
Hex
Socket Type
Swivel Impact
Description
Flex Impact Socket, Alloy Steel, Phosphate, Standard, Square, Drive Size 3/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.