Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OK4301 MEDIUM
Zoro #
G4231482
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M
Fits Chest Size
40" to 42"
Details
Item
Rain Jacket with Detachable Hood
Color
Green
Material
Polyurethane
Gender
Men's
Standards
ANSI/ISEA 107 - 2010 Class 3
Number of Outside Pockets
2
Seam Style
Sealed
Closure Type
Zipper and Snaps
ANSI Class
ANSI Class 3
ANSI Type
Class 3
Description
Rain Jacket with Detachable Hood, Size M, Gender Men's, Material Polyurethane, Standards ANSI/ISEA 107 - 2010 Class 3, ANSI Type Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.