Illuminated Push Button Operator, 30 mm, Clear

  • Mfr # HT8GDCF7

  • Zoro # G4233503


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDCF7
Zoro #
G4233503
UPC #
782116302758
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Length/Depth
2.4 in
Product Width
2.1 in
Product Height
3.2 in
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in
Overall Height
3.2 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
IP Rating
IP65
NEMA Rating
12, 3R, 4X
Lamp Type
LED
Lamp Module Voltage
120V AC
Bezel
Metal
Lamp Module Type
Full Voltage
Basic Material
Metal
Lamp Voltage
120V AC
Type of Operator
Extended Guarded Button
Color
Clear
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Series
HT800
Features
Allen Bradley Compatible
Certifications
CSA Certified
Operator material
Plastic
Lens Color
Clear
Light unit type
LED, full voltage
Operating mode
Momentary
Actuator
Extended
Light unit voltage
120 Vac/dc
Illumination
Illuminated
Compliances
CE Marked
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Number of Indicator Lights
1
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Product Type
Push Button Operators
Operator Material
Polymer

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Clear, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.