Cut Resistant Coated Gloves, Cut Level A3 , Foam Nitrile , Sandy , L 1 PR

  • Mfr # 386L-08-V

  • Zoro # G4235699


product price:  $12.99
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
386L-08-V
Zoro #
G4235699
UPC #
713740776981
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
10.5 in
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
DURACoil(TM)
ANSI/ISEA Cut Grams
Greater than 1000
ANSI/ISEA Puncture Force
Greater than 100
Glove Cut
Clute
Thumb Style
Wing
Standards
ANSI 105, EN388
Glove Hand Style
Left and Right
Palm Material
Nitrile
ANSI/ISEA Puncture Level
4
Stitching Material
HPPE/Nylon/Spandex(R)
ANSI/ISEA Abrasion Cycles
Greater than 20,000
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.